Buy more than* S$200* and get FREE SHIPPING

  • Mercury Lamp Ballast
  • Mercury Lamp Ballast
  • Mercury Lamp Ballast

Mercury Lamp Ballast H4CC2B352

Item.#
09515037
Mfr.#
H4CC2B352
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lead Wire (mm)
250
Short Circuit Seconary Current (A)
5.7
Rated Input Power
415W
Dimensions C (mm)
83
Dimensions D (mm)
76
Dimension F (mm)
235
Dimensions A (mm)
200
Cycle(Hz)
60
Weight (kg)
5.7
Rated Secondary Voltage (V)
-
Dimension G(mm)
265
Dimensions B (mm)
66
Wire Length
None (secondary side) limit
Rated Voltage (V)
200 for
Type
General form high power factor