Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Natural Black Rubber Sheet

Natural Black Rubber Sheet BL-100(60)

4.10 (10)
Item.#
09515055
Mfr.#
BL-100(60)
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Compression Set (%)
53(70deg Cx22h)
Tensile Strength (MPa)
3.2
JIS Standard
AAH6030
Color
Black
Sheet Width (mm)
300
Width (mm)
300
Oil Registance
-
Heat Resistant
[Growth rate of change at break] [tensile strength change] (70deg Cx70h time) [change] hardness +5 +6% -9%
Hardness (Durometer A)
64
Specific Gravity
1.5
Type
Rubber sheet
Material
Natural rubber
Thickness (mm)
2
Length (mm)
300
Cutting Time Elongation (%)
150 or more
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
For agricultural machinery
5
From Japan
On 2016-11-14 14:55:06
It is the second time. very good. Agricultural equipment store, wrinkle, It is very expensive because it is very expensive.
This review is about item#9515186.
As a part of combine
5
From Japan
On 2016-02-08 23:20:08
Although it is not attached yet, it seems to be the same as a genuine part.
This review is about item#09515177.
I use it for agricultural machinery.
5
From Japan
On 2016-02-08 20:10:02
Installation is now, but I think that looks like genuine, the same is fine
This review is about item#09515177.
Repair of amusement facilities
4
From Japan
On 2015-12-10 16:43:14
I am satisfied with both price and quality, but there are things that can not be used because the windings are too tight at packing to return to flat. I'd like to think like a tile carpet and ship it flat. I want to purchase it again if it comes true.
This review is about item#09515125.
For motorcycle center stand
5
From Japan
On 2015-02-04 13:47:27
I have parked the motorcycle directly in the concrete soil between the garage so far, but because scratches have occurred at Kazure etc. I bought it. I studied at 3 mm and 5 mm, but thought that thicker would be better, I made it to 5 mm. The center stand can be put at ease.
This review is about item#09515195.
Cushion to lay when placing the mold on the floor
2
From Japan
On 2014-04-20 23:05:26
It arrived in the condition of rolling curl in compacting of transportation, but it is hard to use with 10 mm thickness because the curl is tight. I think that it will become somewhat better if you wind it a little more loosely.
This review is about item#09515222.
Circularly cut the packing of the can cap
3
From Japan
On 2013-10-28 13:42:27
I will have a unique odor of rubber
This review is about item#09515064.
Used for pumping flange packing, piping packing, etc.
3
From Japan
On 2013-03-07 20:06:55
I want some more stickiness
This review is about item#09515195.
Soundproof cover
4
From Japan
On 2011-11-22 11:53:04
Anyway it is cheap and appreciated.
This review is about item#09515116.
I use it as a skirt of a garage door (width 3 m) for preventing drafts. Since the length is 1 m, it cuts to 50 mm and adjusts the width. There are three doors, but buying two pieces is cheap anyway.
5
From Japan
On 2010-02-18 10:47:35
Since the length is 1 m, it cuts to 50 mm and adjusts the width. There are three doors, but buying two pieces is cheap anyway.
This review is about item#09515186.