Buy more than* S$200* and get FREE SHIPPING

  • Natural Black Rubber Sheet

Natural Black Rubber Sheet BL-100(60)

4.10 (10)
Item.#
09515091
Mfr.#
BL-100(60)
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.92 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Compression Set (%)
53(70deg Cx22h)
Tensile Strength (MPa)
3.2
JIS Standard
AAH6030
Color
Black
Cutting Time Elongation (%)
More than 150
Width (mm)
300
Purpose
Industrial packing, cushioning, general use rug for other
Hardness (Durometer A)
64
Specific Gravity
1.5
Type
Rubber sheet
Material
Natural rubber
Sheet Width (mm)
300
Length (mm)
300
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
For agricultural machinery
5
From Japan
On 2016-11-14 14:55:06
It is the second time. very good. Agricultural equipment store, wrinkle, It is very expensive because it is very expensive.
This review is about item#9515186.
As a part of combine
5
From Japan
On 2016-02-08 23:20:08
Although it is not attached yet, it seems to be the same as a genuine part.
This review is about item#09515177.
I use it for agricultural machinery.
5
From Japan
On 2016-02-08 20:10:02
Installation is now, but I think that looks like genuine, the same is fine
This review is about item#09515177.
Repair of amusement facilities
4
From Japan
On 2015-12-10 16:43:14
I am satisfied with both price and quality, but there are things that can not be used because the windings are too tight at packing to return to flat. I'd like to think like a tile carpet and ship it flat. I want to purchase it again if it comes true.
This review is about item#09515125.
For motorcycle center stand
5
From Japan
On 2015-02-04 13:47:27
I have parked the motorcycle directly in the concrete soil between the garage so far, but because scratches have occurred at Kazure etc. I bought it. I studied at 3 mm and 5 mm, but thought that thicker would be better, I made it to 5 mm. The center stand can be put at ease.
This review is about item#09515195.
Cushion to lay when placing the mold on the floor
2
From Japan
On 2014-04-20 23:05:26
It arrived in the condition of rolling curl in compacting of transportation, but it is hard to use with 10 mm thickness because the curl is tight. I think that it will become somewhat better if you wind it a little more loosely.
This review is about item#09515222.
Circularly cut the packing of the can cap
3
From Japan
On 2013-10-28 13:42:27
I will have a unique odor of rubber
This review is about item#09515064.
Used for pumping flange packing, piping packing, etc.
3
From Japan
On 2013-03-07 20:06:55
I want some more stickiness
This review is about item#09515195.
Soundproof cover
4
From Japan
On 2011-11-22 11:53:04
Anyway it is cheap and appreciated.
This review is about item#09515116.
I use it as a skirt of a garage door (width 3 m) for preventing drafts. Since the length is 1 m, it cuts to 50 mm and adjusts the width. There are three doors, but buying two pieces is cheap anyway.
5
From Japan
On 2010-02-18 10:47:35
Since the length is 1 m, it cuts to 50 mm and adjusts the width. There are three doors, but buying two pieces is cheap anyway.
This review is about item#09515186.