Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alkaline Battery

Alkaline Battery 6LR61XJ/1S

4.88 (17)
Item.#
09515231
Mfr.#
6LR61XJ/1S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Voltage (V)
9
Dimension (mm)
About 48.5x17.5x26.5
Others
Use recommendation time limit / 2 years
Type
9V type
Shape
9V type
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
17 Customer Reviews
The reviews are automatic translation.
Installation of automotive items
5
From Japan
On 2017-12-24 15:16:51
Made with a reliable domestic manufacturer. It is used only when backing up memory.
This review is about item#9515231.
For entry / exit infrared sensor
5
From Japan
On 2017-10-14 18:04:34
This time it is for sensors, but I will use Pana as a subordinate of a phone, or where I want to use trusted for a long time.
This review is about item#9515231.
Used for fire alarm
5
From Japan
On 2017-09-11 20:48:44
We are very satisfied with prompt and reliable dealings and delivery.
This review is about item#9515231.
Battery replacement
5
From Japan
On 2017-07-03 10:57:37
I was thankful that I purchased a 9V battery at this price.
This review is about item#89830623.
Used for measuring instruments
5
From Japan
On 2016-12-08 06:19:29
Although you can purchase at the classic repeat purchase convenience store, but the price is also satisfactory It is also good mochi
This review is about item#09515231.
As a built-in power supply of the thermometer
5
From Japan
On 2016-09-08 14:25:22
There are many similar items, but it was the product that lasted and lasted the most, compared to using it.
This review is about item#9515231.
Backup for control
5
From Japan
On 2016-05-30 18:06:00
I am satisfied with bulk buying.
This review is about item#09515231.
Machine battery
5
From Japan
On 2016-05-25 16:36:56
Although there are differences in model number and price between mount packages and vinyl pack items, the items are the same.
This review is about item#09515231.
For automatic sprinkler controller backup
5
From Japan
On 2016-05-13 16:34:26
Delivery was quick and it helped. I think things are normal
This review is about item#09515231.
alarm
5
From Japan
On 2016-02-24 16:57:38
Longer lasting than other companies
This review is about item#09515231.