Buy more than* S$200* and get FREE SHIPPING

  • SGP White Pipes

SGP White Pipes 8Ax2m

5.00 (3)
Item.#
09515834
Mfr.#
8Ax2m
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Cooperatively low pressure vapor, water(not for city water), oil, gas, and air pipe
Material
Carbon steel
Weight (kg/m)
0.652
Thickness (mm)
2.3
Nominal Diameter (A)
8
Length (m)
2
Set Contents
2m x 2 this
Nominal Diameter (B)
41643
Outer Diameter (mm)
13.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Instead of Koro
5
From Japan
On 2016-02-25 19:06:33
When carrying in equipment Equipped with the size of the equipment to cut according to the size of the equipment Used as a roller Equipment Weight 1.5T, even one pipe could not be crushed and used without problem
This review is about item#09515861.
Used for high pressure cleaning
5
From Japan
On 2015-04-10 20:03:23
I bought it because it is not sold at the home center etc.
This review is about item#09515834.
Piping
5
From Japan
On 2014-12-20 14:42:39
It was cheaper than the ones sold to Homsen. It is cut to 2 m so you can not use it for a long extension, but there is no problem at all in using it for short, rather it is easy to handle
This review is about item#09515904.