Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SGP White Pipes

SGP White Pipes 25Ax2m

5.00 (3)
Item.#
09515877
Mfr.#
25Ax2m
Package Qty.
1Set(2PC)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cooperatively low pressure vapor, water(not for city water), oil, gas, and air pipe
Material
Carbon steel
Outer Diameter (mm)
34
Weight (kg/m)
2.43
Thickness (mm)
3.2
Length (m)
2
Set Contents
2m x 2 this
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Instead of Koro
5
From Japan
On 2016-02-25 19:06:33
When carrying in equipment Equipped with the size of the equipment to cut according to the size of the equipment Used as a roller Equipment Weight 1.5T, even one pipe could not be crushed and used without problem
This review is about item#09515861.
Used for high pressure cleaning
5
From Japan
On 2015-04-10 20:03:23
I bought it because it is not sold at the home center etc.
This review is about item#09515834.
Piping
5
From Japan
On 2014-12-20 14:42:39
It was cheaper than the ones sold to Homsen. It is cut to 2 m so you can not use it for a long extension, but there is no problem at all in using it for short, rather it is easy to handle
This review is about item#09515904.