Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Pipes
  • SUS304 Pipes
  • SUS304 Pipes

SUS304 Pipes TP-A 2.0Tx8Ax2m

4.83 (6)
Item.#
09515992
Mfr.#
TP-A 2.0Tx8Ax2m
Package Qty.
1Set(2PC)
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Contents
2m x 2 this
Outer Diameter (mm)
13.8
Nominal Diameter (B)
1/4
Material
Stainless steel (SUS304)
Nominal Diameter (A)
8
Thickness (mm)
2
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for top chains of top chains
5
From Japan
On 2017-10-11 09:11:10
I use it for the gap between the legs of the cam chain's top chain. Since it is 2000 mm, it can be used almost for applications. Since it is a foot-mounted use, it is sufficient without polishing.
This review is about item#9516096.
I use it in a boiler
5
From Japan
On 2016-12-28 18:46:20
We are using it to boil water in boiler, still under construction and thermal conduction is unknown.
This review is about item#9516053.
Used for steam piping
5
From Japan
On 2016-03-10 17:38:52
Goods are also good, so you can buy it cheaply, so you are satisfied.
This review is about item#09516062.
Cutting evaluation test
4
From Japan
On 2015-06-08 14:48:32
Pipes of this size are not in the home center, transportation is also a hassle if there is no light truck, but if this price is included, it is satisfactory enough. Actual usage method is confirmation of occurrence situation of koga etc. by evaluation of machine products. Therefore, durability, strength and accuracy are unknown.
This review is about item#09516132.
Waterwork construction
5
From Japan
On 2014-06-25 15:12:56
With COSPA's high product, you can work without worrying about slightly processing failures.
This review is about item#09516044.
Processed goods
5
From Japan
On 2012-07-13 09:18:13
It will be such a thing.
This review is about item#09516035.