Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel No.104HB-PA [B]

Item.#
09516157
Mfr.#
No.104HB-PA [B]
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
68
Allowable Load (kg)
200
Plate Dimensions L1xL2 (mm)
64x64
Turning Radius r (mm)
51
Eccentricity E (mm)
25
Attachment Pitch (mm) (P1xP2)
50x50
Surface Processing
Blackzincplated
Shape
Swivel
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
28
Attachment Bore Diameter d (mm)
6.5
Material
Body / cold-rolled steel plate (SPCC) wheel / polyurethane