Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel No.105HB-PA [B]

Item.#
09516166
Mfr.#
No.105HB-PA [B]
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
92
Allowable Load (kg)
300
Wheel Diameter D (phi mm)
65
Wheel Width W(mm)
38
Attachment Bore Diameter d (mm)
10.5
Material
Body / cold-rolled steel plate (SPCC)
wheel / polyurethane
Surface Processing
Black zinc plated
Plate Dimensions L1xL2 (mm)
90x90
Turning Radius r (mm)
57
Eccentricity E (mm)
22
Attachment Pitch (mm) (P1xP2)
71x71