Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel No.106HB-PA [B]

Item.#
09516175
Mfr.#
No.106HB-PA [B]
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius r (mm)
62
Eccentricity E (mm)
22
Attachment Pitch (mm) (P1xP2)
71x71
Surface Processing
Black zinc plated
Plate Dimensions L1xL2 (mm)
90x90
Material
Body / cold-rolled steel plate (SPCC)
wheel / polyurethane
Wheel Width W(mm)
38
Attachment Bore Diameter d (mm)
10.5
Attachment Height H (mm)
106
Allowable Load (kg)
350
Wheel Diameter D (phi mm)
75