Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy
  • 100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy
  • 100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy
  • 100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy

100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy No.104HB-PAS [B]

Item.#
09516184
Mfr.#
No.104HB-PAS [B]
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Attachment Bore Diameter d (mm)
6.5
Attachment Height H (mm)
68
Allowable Load (kg)
200
Plate Dimensions L1xL2 (mm)
64x64
Turning Radius r (mm)
65
Eccentricity E (mm)
25
Attachment Pitch (mm) (P1xP2)
50x50
Surface Processing
Black zinc galvanizing
Shape
Universal wheel S
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
28
Material
Body / cold rolled steel (SPCC) wheel / polyurethane