Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy
  • 100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy
  • 100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy
  • 100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy

100HB-PAs, Swivel Caster, Urethane Wheel, with Brake, for Low and Heavy No.105HB-PAS [B]

Item.#
09516193
Mfr.#
No.105HB-PAS [B]
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
86.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Plate Dimensions L1xL2 (mm)
90x90
Turning Radius r (mm)
66
Eccentricity E (mm)
22
Attachment Pitch (mm) (P1xP2)
71x71
Surface Processing
Black zinc plated
Material
Body / cold-rolled steel plate (SPCC)
wheel / polyurethane
Wheel Diameter D (phi mm)
65
Wheel Width W(mm)
38
Attachment Bore Diameter d (mm)
10.5
Attachment Height H (mm)
92
Allowable Load (kg)
300