Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Phenol-Wheel
  • Swivel Caster, Phenol-Wheel
  • Swivel Caster, Phenol-Wheel
  • Swivel Caster, Phenol-Wheel

Swivel Caster, Phenol-Wheel No.104WHB-P

Item.#
09516333
Mfr.#
No.104WHB-P
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Surface Processing
Electro-galvanized (Bright Chromate)
Material (Body)
Cold-rolled steel plate (SPCC)
Attachment Pitch (mm) (P1xP2)
64x64
Allowable Load (kg)
300
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
38
Material (Wheel)
Phenolic resin roller bearing input
Attachment Bore Diameter d (mm)
8.5
Attachment Height H (mm)
79
Plate Dimensions L1xL2 (mm)
84x84
Turning Radius r (mm)
39