Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Phenol-Wheel
  • Swivel Caster, Phenol-Wheel
  • Swivel Caster, Phenol-Wheel
  • Swivel Caster, Phenol-Wheel

Swivel Caster, Phenol-Wheel No.105WHB-P

Item.#
09516342
Mfr.#
No.105WHB-P
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Surface Processing
Electro-galvanized (Bright Chromate)
Material (Body)
Cold-rolled steel plate (SPCC)
Attachment Height H (mm)
97
Eccentricity E (mm)
13
Plate Dimensions L1xL2 (mm)
100x100
Turning Radius r (mm)
48
Attachment Bore Diameter d (mm)
10.5
Material (Wheel)
Phenolic resin roller bearing input
Attachment Pitch (mm) (P1xP2)
78x78
Allowable Load (kg)
400
Shape
Swivel
Wheel Diameter D (phi mm)
65
Wheel Width W(mm)
48