Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Swivel Caster, Phenol-Wheel
  • Swivel Caster, Phenol-Wheel
  • Swivel Caster, Phenol-Wheel
  • Swivel Caster, Phenol-Wheel

Swivel Caster, Phenol-Wheel No.106WHB-P

Item.#
09516351
Mfr.#
No.106WHB-P
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Surface Processing
Electro-galvanized (Bright Chromate)
Material (Body)
Cold-rolled steel plate (SPCC)
Shape
Swivel
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
48
Attachment Pitch (mm) (P1xP2)
78x78
Allowable Load (kg)
500
Material (Wheel)
Phenolic resin roller bearing input
Eccentricity E (mm)
13
Plate Dimensions L1xL2 (mm)
100x100
Turning Radius r (mm)
54
Attachment Bore Diameter d (mm)
10.5
Attachment Height H (mm)
107