Buy more than* S$200* and get FREE SHIPPING

  • Oil stone

Oil stone #180 200x50x25

4.33 (6)
Item.#
09516421
Mfr.#
#180 200x50x25
Package Qty.
1PC
Ship pack of
1
42.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Uses many different metallic objects in its blades, so polishes and treats many non metal objects effectively and has a wide area of use, Uses many different metallic objects in its blades, so polishes and treats many non metal objects effectively and has a wide area of use
Size (mm)
200x50x25, 200x50x25
Abrasive Grain
A (brown alumina), A (brown alumina)
Type
rough pitch #180, Rough eyes # 180
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Cutlery sharpening
5
From Japan
On 2016-04-20 20:24:37
Finished well
This review is about item#09516437.
Polishing of cutlery
5
From Japan
On 2015-12-20 19:44:32
This oil wheels, soft hits abrasive among domestic product, per high tight abrasive grain hardness that is well in the oil grindstone (sensory-catching Hariki Toka earth) is small, is relatively safe to use product.
This review is about item#09516464.
Is it?
3
From Japan
On 2015-11-28 16:15:52
It is good.
This review is about item#09516412.
Combination of cylinder head face and other contact faces
5
From Japan
On 2015-06-05 21:21:51
I used an oil stone and dedicated oil. A smooth finish was made. It is good to have an instruction that it is good to use from any number.
This review is about item#09516507.
When you grind a blade
3
From Japan
On 2014-12-08 21:29:26
The grinding stone was sorry as I thought it was soft.
This review is about item#09516507.
Grinding cutting blade
5
From Japan
On 2014-08-12 15:21:39
Because it deals with cutting machines at the company, it is useful for adjusting the cutting blade by sharpening. Depending on the circumstances and the place of use, three of # 120, # 180, # 320 of the same size (manufacturers are different) are used separately but I think that it is very easy to use.
This review is about item#09516394.