Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil stone

Oil stone #320 100x25x13

4.33 (6)
Item.#
09516437
Mfr.#
#320 100x25x13
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Uses many different metallic objects in its blades, so polishes and treats many non metal objects effectively and has a wide area of use, Uses many different metallic objects in its blades, so polishes and treats many non metal objects effectively and has a wide area of use
Size (mm)
100x25x13, 100 x 25 x 13
Abrasive Grain
A (brown alumina), A (brown alumina)
Type
Medium pitch #320, Middle mesh #320
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Sharpening tool
5
From Japan
On 2016-04-20 20:24:37
Be well done
This review is about item#09516437.
Polishing of cutlery
5
From Japan
On 2015-12-20 19:44:32
This oil grinding stone is a product that can be used relatively rela- tively with less grinding abrasion among domestic products, less abrasive grain hardness (high needleiness or pulling the ground) which is common for oil grinding wheels.
This review is about item#09516464.
Is it?
3
From Japan
On 2015-11-28 16:15:52
It is good.
This review is about item#09516412.
Combination of cylinder head face and other contact faces
5
From Japan
On 2015-06-05 21:21:51
I used an oil stone and dedicated oil. A smooth finish was made. It is good to have an instruction that it is good to use from any number.
This review is about item#09516507.
When you grind a blade
3
From Japan
On 2014-12-08 21:29:26
The grinding stone was sorry as I thought it was soft.
This review is about item#09516507.
Grinding cutting blade
5
From Japan
On 2014-08-12 15:21:39
Because it deals with cutting machines at the company, it is useful for adjusting the cutting blade by sharpening. Depending on the circumstances and the place of use, three of # 120, # 180, # 320 of the same size (manufacturers are different) are used separately but I think that it is very easy to use.
This review is about item#09516394.