Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves, "TOWARON"
  • Rubber Gloves,
  • Rubber Gloves,
  • Rubber Gloves,

Rubber Gloves, "TOWARON" 151

4.79 (14)
Item.#
09516534
Mfr.#
151
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Agriculture, forestry, construction, civil engineering; warehouse, gardening, working in the home
Around Palms (cm)
23.6
Overall Length (cm)
25.5
Catch-Phrase
Cuts out bad smells! The Twaron brand that is popular due to its gentle but strong effects
Color
Brown
Middle Finger Length (cm)
8.5
Size
2L
Material
Crude-rubber (back knitted fabric) cotton
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Working with water
5
From Japan
On 2017-03-11 15:20:51
Rubber gloves are thick and hard to be broken, hard and hard to become stiff. It is the most durable among those I have used up to now. I am useful because it was cut down this time.
This review is about item#9516516.
Maintenance of machines on rainy days
5
From Japan
On 2017-02-22 17:56:06
It is durable so you can use it after washing and drying.
This review is about item#9516534.
Farm work
5
From Japan
On 2016-10-24 20:56:27
I have used it many times from before. It is soft and easy to use. I bought it once a half year because my fingertips can be broken in about half a year. I could buy it cheaper than the home center
This review is about item#9516525.
Work in the factory
4
From Japan
On 2016-03-29 11:26:37
Other similar rubber gloves make my hands smelly, but this is deodorizing treatment is done here, and it is also popular also from the site where hands are hard to get smelly. However, it is still too expensive to buy frequently. If you give something with a sense of affinity at least for 3 pairs of pairs, I think there is a great demand.
This review is about item#09516525.
Farm work
5
From Japan
On 2016-02-07 09:58:07
It was strong and uncluttered, and it was the best in this type of thing.
This review is about item#09516516.
Civil engineering work
5
From Japan
On 2015-12-27 19:41:42
It is easiest to use in rubber gloves. (Softness, robustness etc)
This review is about item#09516525.
Cleaning work, concrete fishing etc.
5
From Japan
On 2015-12-11 18:06:00
The balance between flexibility and durability is exquisite, and it is used as a company supply for over 10 years.
This review is about item#09516525.
I am using it in the landscaping industry
5
From Japan
On 2015-11-10 20:49:55
I am doing the work of landscaping, I am fitting very well with the work using scissors and saws, I think that it is also very good for water work.
This review is about item#09516525.
I use it in general work
5
From Japan
On 2015-06-09 17:28:38
It is a very easy-to-use rubber glove, I think that it is good not to smell in hand after use,
This review is about item#09516516.
Metal polishing operation
4
From Japan
On 2015-03-17 13:08:27
Expensive.
This review is about item#09516516.