Buy more than* S$200* and get FREE SHIPPING

  • Underwater Pump
  • Underwater Pump
  • Underwater Pump
  • Underwater Pump

Underwater Pump SK-62510

4.67 (3)
Item.#
09516613
Mfr.#
SK-62510
Package Qty.
1PC
Ship pack of
1
459.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oprerational Lowest Low-water Level (mm)
100
Remaining Water Level (mm)
24
Maximum Delivery (l/min)
80
Rated Current (A)
2.5
Power Consumption (W)
230
Revolution (min-1[r.p.m])
3200
Power Cord (m)
5 (with earth leakage breaker)
Specification
For seawater.
Accessories
Hose band Phi26 / Phi32x each one coupling Phi25x1 coupling packing Phi25x1 bamboo shoots nipple (25x25) (25x20) x each 1 rope (5m) x1
Port Size (phimm)
25
Motor Output (W)
100
AC Voltage (V)
AC100
Total Pumping Height (m)
6.5
Weight (kg)
4.5
Cycle(Hz)
60
Model
Capacitor induction motor
Purpose
Used for shifting seawater and clear water, etc.
Caution
* Starting current flows 3 times the rated current.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
High EC liquid Kakuhan
4
From Japan
On 2017-05-29 17:25:04
High EC 3.0 solution, for normal use half a year is good pump for use. I hope that somehow a year will be useful.
This review is about item#9516604.
Seawater pumping up.
5
From Japan
On 2015-06-23 21:22:45
Power is fine, even at a height of about 5 m is high power. Other pumps were useless in one to two years, but it seems to be quite possibly! Machine sound makes sense of security!
This review is about item#09516613.
Unloading chemical liquid etc.
5
From Japan
On 2012-02-09 20:07:39
I used it for liquids with a high specific gravity instead of water or seawater but it worked fine. I extended the hose by 15 m and used water from the ground to the tank loaded on the truck loading platform, but the head was okay. Cleaning after use is also simple
This review is about item#09516613.