Buy more than* S$200* and get FREE SHIPPING

  • Chanffering and Deburring Blade D75
  • Chanffering and Deburring Blade D75
  • Chanffering and Deburring Blade D75

Chanffering and Deburring Blade D75 BD7501

by NOGA
5.00 (1)
Item.#
09516893
Mfr.#
BD7501
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade
D75
Blade Width (mm)
3.2
Overall Length (mm)
75
Weight (g)
8
Cutting Edge Angle (degree)
60
Hardness
HRC62 to 64
Shaft Diameter (phi mm)
3.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the mobile tool set
5
From Japan
On 2016-07-25 10:02:03
When I go out, I always carry tools, so I need as small as possible. This can be used as it is without attaching a handle, it is handy because it is safe with a cover.
This review is about item#09516893.