Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair

Short ratchet pair RCW-8S

Item.#
09516902
Mfr.#
RCW-8S
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Gears
72
TRUSCO Part Number
369-2370
Dimensions T2 (mm)
7.0
Dimension D2 (mm)
18.0
Nominal Dimension (mm)
8
Overall Length (mm)
93
Material
Chromium Bana juice-time
2014 TRUSCO Published Page
2-0259
Dimensions T1 (mm)
4.5
Dimension D1 (mm)
17.2
Weight (g)
25