Buy more than* S$200* and get FREE SHIPPING

  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair

Short ratchet pair RCW-10S

Item.#
09516911
Mfr.#
RCW-10S
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Gears
72
Dimension D1 (mm)
21.5
Weight (g)
40
Material
Chrome vanadium
Dimensions T2 (mm)
7.3
Dimension D2 (mm)
21.5
Nominal Dimension (mm)
10
Overall Length (mm)
94
TRUSCO Part Number
369-2191
Dimensions T1 (mm)
5.5