Buy more than* S$200* and get FREE SHIPPING

  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair

Short ratchet pair RCW-12S

Item.#
09516927
Mfr.#
RCW-12S
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Number of Gears
72
Material
Chromium Bana juice-time
2014 TRUSCO Published Page
2-0259
Dimensions T1 (mm)
6.0
Dimension D1 (mm)
25.5
Weight (g)
60
Overall Length (mm)
104
TRUSCO Part Number
369-2213
Dimensions T2 (mm)
8.3
Dimension D2 (mm)
24.5
Nominal Dimension (mm)
12