Buy more than* S$200* and get FREE SHIPPING

  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair

Short ratchet pair RCW-13S

Item.#
09516936
Mfr.#
RCW-13S
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Number of Gears
72
Dimensions T2 (mm)
8.5
Dimension D2 (mm)
25.5
Nominal Dimension (mm)
13
Overall Length (mm)
105
TRUSCO Part Number
369-2230
Dimensions T1 (mm)
6.0
Dimension D1 (mm)
28.0
Weight (g)
65
Material
Chrome vanadium