Buy more than* S$200* and get FREE SHIPPING

  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair

Short ratchet pair RCW-14S

Item.#
09516945
Mfr.#
RCW-14S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Gears
72
2014 TRUSCO Published Page
2-0259
Dimensions T1 (mm)
6.5
Dimension D1 (mm)
29.5
Weight (g)
80
Material
Chromium Bana juice-time
TRUSCO Part Number
369-2256
Dimensions T2 (mm)
8.5
Dimension D2 (mm)
28.0
Nominal Dimension (mm)
14
Overall Length (mm)
114