Buy more than* S$200* and get FREE SHIPPING

  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair
  • Short ratchet pair

Short ratchet pair RCW-17S

Item.#
09516954
Mfr.#
RCW-17S
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Gears
72
Overall Length (mm)
124
TRUSCO Part Number
369-2272
Dimensions T1 (mm)
8.0
Dimension D1 (mm)
35.5
Weight (g)
125
Material
Chrome vanadium
Dimensions T2 (mm)
9.7
Dimension D2 (mm)
33.0
Nominal Dimension (mm)
17