Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type

Adjustable Head Ratchet Wrench, Long Type FRC-10L

Item.#
09516963
Mfr.#
FRC-10L
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oscillating Angle (Degrees)
180
Dimensions T1 (mm)
9.5
Dimension D1 (mm)
16.5
Weight (g)
135
TRUSCO Part Number
369-1403
Nominal Dimensions S (mm)
10
Number of Gears
72
Dimension D2 (mm)
21.5
Overall Length L (mm)
312
Material
Chromium Bana juice-time
2014 TRUSCO Published Page
2-0241
Dimensions T2 (mm)
7.3