Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type

Adjustable Head Ratchet Wrench, Long Type FRC-12L

Item.#
09516972
Mfr.#
FRC-12L
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Oscillating Angle (Degrees)
180
Dimension D1 (mm)
19.0
Weight (g)
160
TRUSCO Part Number
369-1438
Dimensions T2 (mm)
8.3
Dimension D2 (mm)
24.2
Number of Gears
72
Overall Length L (mm)
312
Material
Chrome vanadium
Nominal Dimensions S (mm)
12
Dimensions T1 (mm)
9.5