Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type

Adjustable Head Ratchet Wrench, Long Type FRC-14L

Item.#
09516981
Mfr.#
FRC-14L
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oscillating Angle (Degrees)
180
Material
Chrome vanadium
Nominal Dimensions S (mm)
14
Dimensions T1 (mm)
9.5
Dimension D1 (mm)
21.5
Weight (g)
230
Number of Gears
72
TRUSCO Part Number
369-1489
Dimensions T2 (mm)
8.5
Dimension D2 (mm)
28.0
Overall Length L (mm)
394