Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type
  • Adjustable Head Ratchet Wrench, Long Type

Adjustable Head Ratchet Wrench, Long Type FRC-17L

Item.#
09516997
Mfr.#
FRC-17L
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oscillating Angle (Degrees)
180
Nominal Dimensions S (mm)
17
Dimensions T1 (mm)
10.0
Dimension D1 (mm)
25.5
Weight (g)
330
TRUSCO Part Number
369-1519
Number of Gears
72
Dimensions T2 (mm)
10.2
Dimension D2 (mm)
32.5
Overall Length L (mm)
394
Material
Chrome vanadium