Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Head Ratchet Wrench, Combination Type
  • Adjustable Head Ratchet Wrench, Combination Type
  • Adjustable Head Ratchet Wrench, Combination Type
  • Adjustable Head Ratchet Wrench, Combination Type

Adjustable Head Ratchet Wrench, Combination Type FRC-8

4.14 (21)
Item.#
09517006
Mfr.#
FRC-8
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
5
Number of Gears
72
Dimension D1 (mm)
18.0
Weight (g)
50
TRUSCO Part Number
369-1594
Dimensions T2 (mm)
7.0
Purpose
Perfect for bolt / nut desorption all industrial machinery, construction, plumbing, equipment, etc.,. It is ideal for electric component, and automotive service tools., Perfect for bolt / nut desorption all industrial machinery, construction, plumbing, equipment, etc.,. It is ideal for electric component, and automotive service tools.
Oscillating Angle (Degrees)
180
Dimension D2 (mm)
18.0
Overall Length L (mm)
135
Material
Chrome vanadium
Nominal Dimensions S (mm)
8
Dimensions T1 (mm)
4.5
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 3
1 star 1
Review Rating: 4.14
21 Customer Reviews
The reviews are automatic translation.
To car maintenance and motorcycle maintenance.
5
From Japan
On 2018-01-19 16:13:01
The TOP brand is reliable and can work reliably, it is good to have a yellow sign on one side.
This review is about item#9517024.
Machine maintenance
2
From Japan
On 2017-02-11 08:18:17
Although I purchased three times, the ratchet part broke in about 1 year. I have not done so far to that extent.
Automobile maintenance, others
5
From Japan
On 2016-12-18 20:50:45
Previously, purchased at home center about ten years ago. I endured the large maintenance dealer era for 8 years. Of course, I used glasses to kick and pipe, but I think that I used it pretty roughly when I hit it with my hands. Therefore, 8mm - 19mm, straight & swinging, all TOP. Only once, the bolts of the swinging part sometimes loose.
This review is about item#9517042.
Used for maintenance and repair of automobiles
5
From Japan
On 2016-07-05 16:35:01
Since 17 mm of the company's product was in use, I purchased it if it is OK. I thought that the swinging part was good even a little more. Since the ratchet's fine is fine, you can work more efficiently than usual handle.
This review is about item#09517067.
Installation of electrical equipment of the vehicle
5
From Japan
On 2016-04-09 17:22:00
In the DIY shop there is only a ratchet combination up to M8, I have been looking for M7 before. It is very useful.
This review is about item#40133992.
Equipment Maintenance
5
From Japan
On 2014-11-23 14:52:26
I think that it is easier to use if the head swinging function is a little stiffer. I would appreciate it if it can be used linearly except when necessary, but I think it is technically difficult. If the frequency of use is high, you will get a sense of touch, so I think that it is a difficulty to swing more than necessary, but I think that there is no problem if you use an ordinary ratchet combination. Although it is my friend on the consumer side, I think it would be very difficult to carry two kinds of tools, so I think that it would be a structure that can be used together.
This review is about item#09517051.
screw tightening
5
From Japan
On 2013-10-16 15:46:04
Since the direction of the ratchet is identified by color, the screw tightening work can be done smoothly.
This review is about item#09517006.
Inspection / repair work of logistics facilities
4
From Japan
On 2013-07-16 14:54:38
Inspection and repair work of logistics facilities In particular, when used in repair work in a freezing warehouse etc., since it freezes and thaws repeatedly, rusting on the moving part and severe damage and damage, it is inexpensive and durable in terms of price We use top industries every year to replace them.
This review is about item#09517094.
Machine installation relation
5
From Japan
On 2013-05-09 13:23:30
The back and the table are easy to understand with a yellow color, it is very easy to use. Fit feeling is also good. Conveyor relationships with many stages are narrow, and it will not work without it.
This review is about item#09517051.
Tightening of electric and engine parts
5
From Japan
On 2013-04-15 10:34:09
There is no improvement point, it is comfortable to make it think that it is a tool of the top industries indeed. There is little backlash, there is a firm response when tightening, and even a ratchet can be fully tightened, so you can perform tightening work reliably even in a narrow space. Since it was in series with 7, 8, 10, 12, 14, 17, 19, 21, 24, it seems to be able to perform certain work.
This review is about item#09517094.