Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Head Ratchet Wrench, Combination Type
  • Adjustable Head Ratchet Wrench, Combination Type
  • Adjustable Head Ratchet Wrench, Combination Type
  • Adjustable Head Ratchet Wrench, Combination Type

Adjustable Head Ratchet Wrench, Combination Type FRC-11

4.10 (20)
Item.#
09517033
Mfr.#
FRC-11
Package Qty.
1PC
Ship pack of
1
31.01 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
5
Number of Gears
72
Dimension D1 (mm)
26.0
Weight (g)
95
TRUSCO Part Number
396-2113
Dimensions T2 (mm)
8.3
Purpose
Perfect for bolt / nut desorption all industrial machinery, construction, plumbing, equipment, etc.,. It is ideal for electric component, and automotive service tools., Perfect for bolt / nut desorption all industrial machinery, construction, plumbing, equipment, etc.,. It is ideal for electric component, and automotive service tools.
Oscillating Angle (Degrees)
180
Dimension D2 (mm)
24.2
Overall Length L (mm)
172
Material
Chrome vanadium
Nominal Dimensions S (mm)
11
Dimensions T1 (mm)
6.0
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 3
1 star 1
Review Rating: 4.10
20 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
2
From Japan
On 2017-02-11 08:18:17
About three times I have purchased but was broken ratchet part in about about one year. How can I not the unreasonable use up there.
Car maintenance, other
5
From Japan
On 2016-12-18 20:50:45
Previously, it purchased at home improvement stores in about 10 years ago. Endured large maintenance dealers era eight years. Of course, or over a period of pipe or Kettobashi, glasses I think that had been used, such as when you hit in the hand has been used quite rough. Thus, 8mm ~ 19mm, straight and swing, all TOP. Only once, there is a possible loose bolt of oscillating part.
This review is about item#9517042.
Auto maintenance, used at the time of repair
5
From Japan
On 2016-07-05 16:35:01
Because it was in use 17㎜ of its products, it was purchased with this if all right. Swinging part was I thought so was good even in a little more solidified. Since the ratchet teeth is fine, you can work efficiently than normal handle stuff.
This review is about item#09517067.
Installation of vehicle electrical components
5
From Japan
On 2016-04-09 17:22:00
The DIY store without only to ratchet combination of up to M8, was looking than before the M7. Very handy to have.
This review is about item#40133992.
Equipment maintenance
5
From Japan
On 2014-11-23 14:52:26
Swing function is I think a little more is easier to use of harder. Except when necessary I appreciate and straight-to-use I think that is difficult technically. Since the frequency of use comes out it is high, the exhausted feeling, to become the swing to more than necessary I think the difficulty, but the problem is I do not think that if you use an ordinary ratchet combination. It is selfish of the consumer side, but 2 because the kinds hard of carry around a tool, I think that should I become a structure, such as may be used in combination.
This review is about item#09517051.
screw tightening
5
From Japan
On 2013-10-16 15:46:04
Since the direction of the ratchet is there to identify the color, screw tightening work can be smoothly.
This review is about item#09517006.
Inspection and repair work of the logistics equipment
4
From Japan
On 2013-07-16 14:54:38
Inspection and repair work of the logistics equipment In particular, when used in repair work or the like in the freezing warehouse, in order to become repeated freezing and thawing, is or damaged consumables with rust on the movable portion So intense, and are used replacing the price at low cost and durable top industry every year.
This review is about item#09517094.
Machinery installation relationship
5
From Japan
On 2013-05-09 13:23:30
Comes with easy-to-understand yellow color on the back and the table, it is very easy-to-use. Fit may be. Conveyor relationship, which is also what stage, will not be working with a narrow this is not width.
This review is about item#09517051.
Tightening electrical and engine parts
5
From Japan
On 2013-04-15 10:34:09
Improvements There is no, it is comfortable to use, such as reminiscent of it's top industry's tool indeed. Play less, then you there is also a firm response when tightening, since it is this tighten the ratchet, you can reliably tightening even in a narrow place. Since aligned with 7,8,10,12,14,17,19,21,24 and the series is likely to be a reliable work.
This review is about item#09517094.
Machinery maintenance
2
From Japan
On 2012-10-04 22:11:15
Purchase will be hanging around with neck pretend part becomes a fool in one to two weeks, the ratchet gear is broken in one year despite the tightening do not use. Only it was sorry a very convenient and favorite tool.
This review is about item#09517024.