Buy more than* S$200* and get FREE SHIPPING

  • Cable Protector
  • Cable Protector
  • Cable Protector

Cable Protector OP7-G

4.75 (8)
Item.#
09517146
Mfr.#
OP7-G
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
With temporary fixing tape
Dimension h (mm)
9
Dimensions b1 (mm)
19
Overall Length (m)
1
Color
Gray
Compatible Cable
[Center] phi9 communication line, cable-2, LAN cable (UTP0.5x4P-5), VVF(2.0x2C-2, 3.6X2C-1, 2.1X2C-0/3C-2) [BOTH SIDES] phi 7 FOLLOWING COMMUNICATION LINES AND CABLES, LAN CABLES (UTP0.5 x 4 P-1 ARTICLE)
Load Limit N (kgf)
1960(200)
Dimensions b2 (mm)
9
Dimensions B (mm)
68.5
Dimension H (mm)
13.5
Material
Base covers/PVC
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Mall for LAN wiring on the floor
5
From Japan
On 2017-02-21 16:28:08
There is strength also for the width. Because the Mall Depth is smooth, there is little catching on.
This review is about item#9981973.
Floor LAN, for power supply wiring
5
From Japan
On 2016-02-25 16:43:35
Since we are using this series for a long time, it has been installed and can be used without problems.
This review is about item#09981772.
Electrical construction
5
From Japan
On 2015-12-12 11:32:19
You can also familiarize on the carpet
This review is about item#09981736.
For extension cord protection
5
From Japan
On 2014-10-10 06:51:10
It was tough and very good. Also, when used for flooring, it seems to be good if there is a wood grain color.
This review is about item#09981675.
wiring
5
From Japan
On 2014-10-06 17:57:06
When I bought it actually, because of a slight undulation (twist?) Of the cable, I needed more space than I expected. I will be careful when purchasing. Also, since the dimensions of the space are not specified, it will be helpful if you write it.
This review is about item#09517137.
Company office
5
From Japan
On 2014-07-09 18:41:49
It is used for wiring processing inside the office. The thing which used before was broken when moving the copy machine, but there was not a thing that could break even if a heavy object such as a copy machine passed over this product. Of course I think that there is a limit, but I am extremely satisfied. I think that it is even better if there is more color variation.
This review is about item#09981693.
Extension of power strip.
3
From Japan
On 2014-06-06 10:40:12
It is good because there are few irregularities in terms of design, dust and dirt are difficult to attach.
This review is about item#09981596.
For cable protection
5
From Japan
On 2014-04-09 13:23:04
The future mall is very good
This review is about item#09517121.