Buy more than* S$200* and get FREE SHIPPING

  • Cable Protector
  • Cable Protector
  • Cable Protector

Cable Protector OP8-J

4.71 (7)
Item.#
09517173
Mfr.#
OP8-J
Package Qty.
1PC
Ship pack of
1
21.84 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Base covers/PVC
Load Limit N (kgf)
1960(200)
Dimensions b2 (mm)
13.5
Dimensions B (mm)
78
Dimension H (mm)
15.5
Compatible Cable
[Center] phi10 communication line, cable-2, LAN cable (UTP0.5x4P-6), VVF(1.6x3C-2, 2.0X2C-3, 2.6X2C-2/3C-1) [Both sides] Telecommunication lines and cables phi9 and below, LAN cables (UTP0.5x4P-2), VVF(2.0X3C-1, 2.6X2C-1)
Accessories
With temporary fixing tape
Dimension h (mm)
11.5
Dimensions b1 (mm)
19
Overall Length (m)
1
Color
Beige
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Floor of the LAN, power supply wiring
5
From Japan
On 2016-02-25 16:43:35
Because we are using a book series from the previous installation without problems, and can be used.
This review is about item#09981772.
Electrical construction
5
From Japan
On 2015-12-12 11:32:19
May familiar also on top of the carpet
This review is about item#09981736.
Because of the extension cord protection
5
From Japan
On 2014-10-10 06:51:10
Strong and very good. Also, if you want to use in flooring, it seems to be good if there is a color of the wood grain.
This review is about item#09981675.
wiring
5
From Japan
On 2014-10-06 17:57:06
When I actually bought, because of the slight swell of cable (twist?), It was needed more space dimensions had expected. Take care when buying. In addition, since the dimensions of the space is not specified, and we'd appreciate it if you could write.
This review is about item#09517137.
Company of office
5
From Japan
On 2014-07-09 18:41:49
It is using the wiring process in the office. Those that had been previously used, which was cracked when moving the copy machine did not have a thing to break even through the heavy, such as a copy machine on top of this product. I think that of course limit is there, but we are very happy. I think even better if there is a little more color variation.
This review is about item#09981693.
Extension of the power strip.
3
From Japan
On 2014-06-06 10:40:12
Design to reduce irregularities, it may not easily attached to dust and dirt.
This review is about item#09981596.
Cable protection
5
From Japan
On 2014-04-09 13:23:04
The future of the mall is very good
This review is about item#09517121.