Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ductile, Standard TypeSwivel Caster, Rubber Wheels
  • Ductile, Standard TypeSwivel Caster, Rubber Wheels
  • Ductile, Standard TypeSwivel Caster, Rubber Wheels
  • Ductile, Standard TypeSwivel Caster, Rubber Wheels

Ductile, Standard TypeSwivel Caster, Rubber Wheels 125BRB

5.00 (2)
Item.#
09517243
Mfr.#
125BRB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
88.99 SGD
ADD TO CART
Shipped after 2018-09-26
Now we ship to...
...see all
Item Feature
Shaft Diameter A (mm)
17
Attachment Bore Diameter d (mm)
11
Shape
Swivel
Wheel Diameter D (phi mm)
125
Metal Fitting Width B (mm)
52
Attachment Pitch (mm) (P1xP2)
100x100
Weight (g)
3100
Allowable Load (kg)
150
Material
Rubber(B)input
Plate Dimensions L1xL2 (mm)
128x128
Eccentricity E (mm)
40
Plate Dimensions F1xF2 (mm)
128x128
Attachment Height H (mm)
168.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a wheel of a big wagon carrying a bread of a bread factory
5
From Japan
On 2018-05-18 11:29:52
The bakery factory was also old, so it was a pleasure to have a caster
This review is about item#9517234.
As a replacement part of a storage cart for a folding chair
5
From Japan
On 2014-10-28 13:51:49
The current caster was looking for a thing adapted to the total height 21 cm used for folding chair storage truck under the gymnasium stage delivered 40 years ago. Unfortunately I was short of 1.5 cm, but I made it in time by adding plate of 15 cm of duralumin, 1.5 cm thick. Was it lower than before? An additional order came, but it is cumbersome to drill a hole in the plate. Is there something easy to add?
This review is about item#09517252.