Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ductile, Standard TypeSwivel Caster, Rubber Wheels
  • Ductile, Standard TypeSwivel Caster, Rubber Wheels
  • Ductile, Standard TypeSwivel Caster, Rubber Wheels
  • Ductile, Standard TypeSwivel Caster, Rubber Wheels

Ductile, Standard TypeSwivel Caster, Rubber Wheels 150BRB

5.00 (2)
Item.#
09517252
Mfr.#
150BRB
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Pitch (mm) (P1xP2)
100x100
Weight (g)
3600
Allowable Load (kg)
180
Material
With rubber (B)
Plate Dimensions L1xL2 (mm)
128x128
Eccentricity E (mm)
40
Plate Dimensions F1xF2 (mm)
128x128
Attachment Height H (mm)
195
Shaft Diameter A (mm)
20
Attachment Bore Diameter d (mm)
11
Shape
Universal wheel
Wheel Diameter D (phi mm)
150
Metal Fitting Width B (mm)
56
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a wheel of a big wagon carrying a bread of a bread factory
5
From Japan
On 2018-05-18 11:29:52
The bakery factory was also old, so it was a pleasure to have a caster
This review is about item#9517234.
As a replacement part of a storage cart for a folding chair
5
From Japan
On 2014-10-28 13:51:49
The current caster was looking for a thing adapted to the total height 21 cm used for folding chair storage truck under the gymnasium stage delivered 40 years ago. Unfortunately I was short of 1.5 cm, but I made it in time by adding plate of 15 cm of duralumin, 1.5 cm thick. Was it lower than before? An additional order came, but it is cumbersome to drill a hole in the plate. Is there something easy to add?
This review is about item#09517252.