Buy more than* S$200* and get FREE SHIPPING

  • Ductile, Standard TypeSwivel Caster, Rubber Wheels
  • Ductile, Standard TypeSwivel Caster, Rubber Wheels
  • Ductile, Standard TypeSwivel Caster, Rubber Wheels
  • Ductile, Standard TypeSwivel Caster, Rubber Wheels

Ductile, Standard TypeSwivel Caster, Rubber Wheels 250BRB

5.00 (1)
Item.#
09517277
Mfr.#
250BRB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.99 SGD
ADD TO CART
Shipped after 2018-03-29
Now we ship to...
...see all
Item Feature
Plate Dimensions F1xF2 (mm)
180x180
Attachment Height H (mm)
300
Shaft Diameter A (mm)
25
Material
Rubber (B) input
Wheel Diameter D (phi mm)
250
Metal Fitting Width B (mm)
66
Attachment Pitch (mm) (P1xP2)
140x140
Weight (g)
8600
Allowable Load (kg)
300
Plate Dimensions L1xL2 (mm)
180x180
Eccentricity E (mm)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part of a storage cart for a folding chair
5
From Japan
On 2014-10-28 13:51:49
The current caster was looking for a thing adapted to the total height 21 cm used for folding chair storage truck under the gymnasium stage delivered 40 years ago. Unfortunately I was short of 1.5 cm, but I made it in time by adding plate of 15 cm of duralumin, 1.5 cm thick. Was it lower than before? An additional order came, but it is cumbersome to drill a hole in the plate. Is there something easy to add?
This review is about item#09517252.