Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle

Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle 75BRULB

Item.#
09517295
Mfr.#
75BRULB
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Plate Dimensions L1xL2 (mm)
91x91
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
25
Metal Fitting Width B (mm)
40
Plate Dimensions F1xF2 (mm)
91x91
Attachment Height H (mm)
112.5
Allowable Load (kg)
140
Shape
Swivel
Material
Urethane(B)input
Shaft Diameter A (mm)
10
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
65x65
Weight (g)
1250