Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle

Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle 100BRULB

Item.#
09517304
Mfr.#
100BRULB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
77.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Shaft Diameter A (mm)
12
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
85x85
Weight (g)
1950
Plate Dimensions L1xL2 (mm)
113x113
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
30
Metal Fitting Width B (mm)
47
Plate Dimensions F1xF2 (mm)
113x113
Attachment Height H (mm)
140
Allowable Load (kg)
210
Shape
Swivel
Material
Urethane(B)input