Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle

Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle 125BRULB

Item.#
09517313
Mfr.#
125BRULB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
96.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Plate Dimensions F1xF2 (mm)
128x128
Attachment Height H (mm)
168.5
Allowable Load (kg)
280
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
40
Attachment Pitch (mm) (P1xP2)
100x100
Weight (g)
3150
Plate Dimensions L1xL2 (mm)
128x128
Material
Urethane (B) input
Metal Fitting Width B (mm)
52