Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle

Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle 150BRULB

Item.#
09517322
Mfr.#
150BRULB
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Universal car
Material
With urethane (B)
Shaft Diameter A (mm)
20
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
100x100
Weight (g)
4000
Plate Dimensions L1xL2 (mm)
128x128
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
40
Metal Fitting Width B (mm)
56
Plate Dimensions F1xF2 (mm)
128x128
Attachment Height H (mm)
195
Allowable Load (kg)
350