Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle

Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle 200BRULB

Item.#
09517331
Mfr.#
200BRULB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-07-26
Now we ship to...
...see all
Item Feature
Attachment Pitch (mm) (P1xP2)
120x120
Weight (g)
6550
Plate Dimensions L1xL2 (mm)
156x156
Material
Urethane (B) input
Shaft Diameter A (mm)
20
Plate Dimensions F1xF2 (mm)
156x156
Attachment Height H (mm)
250
Allowable Load (kg)
490
Wheel Diameter D (phi mm)
200
Eccentricity E (mm)
50
Metal Fitting Width B (mm)
60