Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle

Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle 250BRULB

Item.#
09517347
Mfr.#
250BRULB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
299.90 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Material
Urethane (B) input
Shaft Diameter A (mm)
25
Plate Dimensions F1xF2 (mm)
180x180
Attachment Height H (mm)
300
Allowable Load (kg)
650
Wheel Diameter D (phi mm)
250
Eccentricity E (mm)
60
Metal Fitting Width B (mm)
66
Attachment Pitch (mm) (P1xP2)
140x140
Weight (g)
10250
Plate Dimensions L1xL2 (mm)
180x180