Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle
  • Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle

Ductile Axle-Pin Rake, Standard TypeSwivel Caster, Urethane Vehicle 300BRULB

Item.#
09517356
Mfr.#
300BRULB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Plate Dimensions F1xF2 (mm)
204x204
Attachment Height H (mm)
350
Allowable Load (kg)
830
Wheel Diameter D (phi mm)
300
Eccentricity E (mm)
65
Metal Fitting Width B (mm)
70
Attachment Pitch (mm) (P1xP2)
160x160
Weight (g)
13900
Plate Dimensions L1xL2 (mm)
204x204
Material
Urethane (B) input
Shaft Diameter A (mm)
25