Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster Ductile Casters, Standard Type
  • Swivel Caster Ductile Casters, Standard Type
  • Swivel Caster Ductile Casters, Standard Type
  • Swivel Caster Ductile Casters, Standard Type

Swivel Caster Ductile Casters, Standard Type 150BRFB

1.00 (1)
Item.#
09517383
Mfr.#
150BRFB
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
4200
Plate Dimensions L1xL2 (mm)
128x128
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
40
Metal Fitting Width B (mm)
56
Plate Dimensions F1xF2 (mm)
128x128
Attachment Height H (mm)
195
Allowable Load (kg)
400
Shape
Swivel
Material
Iron (B) input
Shaft Diameter A (mm)
20
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
100x100
Caution
This wheel is only made of iron. Rubber is not wrapped around the surface
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a truck wheel
1
From Japan
On 2011-10-13 10:02:47
I had written as an iron wheel, but I thought that rubber was rolled. On net orders, sometimes you get a miscalculation. It was a failure. For not misunderstanding, I would like you to write it as no rubber in the future. (I think that it is a standard with rubber attached) In addition, although there are many legs made of press, I have ductile made because I have poor possession.
This review is about item#09517383.