Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel

Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel 75KB

Item.#
09517401
Mfr.#
75KB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-07-12
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
112.5
Allowable Load (kg)
70
Plate Dimensions L1xL2 (mm)
95x57
Metal Fitting Width B (mm)
40
Attachment Pitch (mm) (P1xP2)
75 (2-hole)
Weight (g)
850
Material
Rubber (B) input
Wheel Diameter D (phi mm)
75
Plate Dimensions F1xF2 (mm)
95x57