Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel

Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel 100KB

Item.#
09517417
Mfr.#
100KB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Dimensions L1xL2 (mm)
115x61
Metal Fitting Width B (mm)
47
Attachment Pitch (mm) (P1xP2)
90 (2 holes)
Weight (g)
1250
Allowable Load (kg)
100
Material
With rubber (B)
Shape
Fixed wheel
Wheel Diameter D (phi mm)
100
Plate Dimensions F1xF2 (mm)
115x61
Attachment Height H (mm)
140
Eccentricity E (mm)
-
Shaft Diameter A (mm)
12
Attachment Bore Diameter d (mm)
11