Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel

Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel 125KB

Item.#
09517426
Mfr.#
125KB
Package Qty.
1PC
Ship pack of
1
53.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
168.5
Eccentricity E (mm)
-
Shaft Diameter A (mm)
17
Attachment Bore Diameter d (mm)
11
Plate Dimensions L1xL2 (mm)
130x68
Metal Fitting Width B (mm)
53
Attachment Pitch (mm) (P1xP2)
105x32
Weight (g)
2100
Allowable Load (kg)
150
Material
Rubber(B)input
Shape
Fixedcars
Wheel Diameter D (phi mm)
125
Plate Dimensions F1xF2 (mm)
130x68