Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel

Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel 150KB

Item.#
09517435
Mfr.#
150KB
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (g)
2700
Shaft Diameter A (mm)
20
Plate Dimensions L1xL2 (mm)
150x73
Metal Fitting Width B (mm)
57
Attachment Pitch (mm) (P1xP2)
120x45
Allowable Load (kg)
180
Material
Rubber (B) input
Wheel Diameter D (phi mm)
150
Plate Dimensions F1xF2 (mm)
150x73
Attachment Height H (mm)
195