Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel

Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel 200KB

Item.#
09517444
Mfr.#
200KB
Package Qty.
1PC
Ship pack of
1
93.36 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Plate Dimensions F1xF2 (mm)
180x80
Attachment Height H (mm)
250
Allowable Load (kg)
220
Material
Rubber (B) input
Wheel Diameter D (phi mm)
200
Attachment Pitch (mm) (P1xP2)
150x50
Weight (g)
3900
Shaft Diameter A (mm)
20
Plate Dimensions L1xL2 (mm)
180x80
Metal Fitting Width B (mm)
61